Shop All Lab Freezer Boxes & Racks
Qorpak
Specimen Mailer, Size 8 oz, PK24
Mfr # PAP-03116
Zoro # G4681031
product price: $147.99
/pk 24, $6.17/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavyweight Fiber
- Includes Metal Bottom and Metal Screw Cap
- Labware Body Material Fiberboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PAP-03116
- Zoro # G4681031
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Details
Item | Bottle |
Type | Heavyweight Fiber |
Includes | Metal Bottom and Metal Screw Cap |
Labware Body Material | Fiberboard |
Description
Bottle, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 60X Plan Achromatic Compound Microscope Objective Lens (PA60X-V300)
- COVENTRY Swab, 1 5/8 in Hand L, 3/32 in Dia, PK100 (51353)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA-LH)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 3-128-1 Diesel Mechanic In A Bottle Gallon Jug (3-128-1)
- QORPAK Specimen Mailer, w/Bottle, 4 oz, PK24 (PLC-03641)
- SPECTRUM Sterile Luer Lock To Oral Slip Con, PK10 (553-10699)
- AK Drawer Organizer, 5Comp, 4x17.5x19.5In (50068)
- QUINCY LAB Wire Shelf, Model 20 Ovens (201-2000)
- AK Personal Protection Organizer, 9Comprtmnt (50193)
- NOSTREEK Glass Wax Cleaner 8Oz (NS-8)
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63711 Cable Cutter (13114)
- Qorpak Lab Freezer Boxes & Racks