Shop All Vials
Qorpak
Sample Vial, 6dram, 85mm dia., PK144
Mfr # GLC-04924
Zoro # G5895696
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 6 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 0.91 in |
Labware Screw Closure Size | 20-400mm |
Labware Inside Dia. - Metric | 23 mm |
Height | 23mm |
Neck Size | 20-400 mm |
Labware Height - Metric | 85 mm |
Labware Height - English | 3.35 in |
Dia. | 85mm |
Screw Closure Size | 20-400 mm |
Inside Diameter - Metric | 23 mm |
Overall Height - Metric | 85 mm |
Body Diameter - Metric | 23 mm |
Description
Sample Vial, Capacity - Metric 22 mL, Capacity - English 0.74 fl oz, Body Diameter - Metric 23 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Rubber, Screw Closure Size 20-400 mm, Neck Size 20-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 85 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 5mL (229005B)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- TEXWIPE Swab, Alpha Large, Poly, 6 In, PK100 (TX714A)
- LOVIBOND Water Quality Test Kit, Chlorine (147490)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- QORPAK Vial, 2 dram, PK144 (GLC-00986)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229426)
- Qorpak Vials