Shop All Vials
Qorpak
Sample Vial, 5dram, 57mm dia., PK144
Mfr # GLC-04917
Zoro # G5915524
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 5 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 1.09 in |
Labware Screw Closure Size | 24-400mm |
Dia. | 57mm |
Neck Size | 24-400 mm |
Labware Height - English | 2.24 in |
Labware Height - Metric | 57 mm |
Labware Inside Dia. - Metric | 27.75 mm |
Height | 27.75mm |
Overall Height - Metric | 57 mm |
Inside Diameter - Metric | 27.75 mm |
Body Diameter - Metric | 27.75 mm |
Screw Closure Size | 24-400 mm |
Description
Sample Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 27.75 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 57 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL H2SO4 2.5N 4L (LC258004)
- UNITED SCIENTIFIC Tri-Corner Beakers, Polypropylene, PK 100 (BTC0100)
- EAGLE THERMOPLASTICS Weighing Dish, 11/16 In. D, PK100 (D70S-100)
- AMSCOPE Cargille Type B High-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-B)
- QORPAK Vial, 4 oz, PK250 (PLC-10056)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial, 4 dram, PK144 (GLC-06789)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- QORPAK Vial, 40mL, PK72 (GLA-00797)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- Qorpak Vials