Shop All Vials
Qorpak
Sample Vial, 5dram, 57.5mm dia., PK144
Mfr # GLC-04835
Zoro # G5912767
product price: $226.99
/pk 144, $1.58/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 5 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.07 in |
Labware Screw Closure Size | 24-400mm |
Labware Height - Metric | 57.5 mm |
Neck Size | 24-400 mm |
Labware Height - English | 2.26 in |
Labware Inside Dia. - Metric | 27.25 mm |
Height | 27.25mm |
Dia. | 57.5mm |
Body Diameter - Metric | 27.25 mm |
Screw Closure Size | 24-400 mm |
Overall Height - Metric | 57.5 mm |
Inside Diameter - Metric | 27.25 mm |
Description
Sample Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 27.25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 57.5 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAECE Stopper, Foam, 6-13mm, PK1000 (L800-A)
- RPI Lithium Chloride, 500g (L45000-500.0)
- ZORO SELECT Jug, 64 oz, 38-400, PK108 (PLA-07608)
- GLOBAL INDUSTRIAL Acrylic Draft Shield, Clear, 13W x 14D x 13H (695983)
- QORPAK Vial, 22.18mL, PK72 (GLC-04882)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- QORPAK Vial, 4 oz, PK250 (PLC-10056)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- KIMBLE CHASE Test Tube, 125mm (46350-10)
- Qorpak Vials