Shop All Vials
Qorpak
Sample Vial, 2mL, 32mm dia., PK1000
Mfr # VG21146-222
Zoro # G5989322
product price: $298.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Chromatography
- Labware Capacity - English 0.54 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.47 in |
Height | 12mm |
Labware Inside Dia. - Metric | 12 mm |
Labware Height - Metric | 32 mm |
Dia. | 32mm |
Neck Size | 9 mm |
Labware Height - English | 1.26 in |
Screw Closure Size | 9 mm |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 32 mm |
Inside Diameter - Metric | 12 mm |
Description
Sample Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 9 mm, Neck Size 9 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 50/30 JOINT, #30 O-RING (CC0050)
- DYNALON Sterile Petri Dish, Polystyrene, PK500 (402024-0004)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Red (6FAR9)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- QORPAK Vial, 29.57mL, PK144 (GLC-01011)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- WHEATON Vial, Clear, 1mL, Neck Size 13-425, PK12 (W986254NG)
- Qorpak Vials