Shop All Vials
Qorpak
Sample Vial, 2mL, 32mm dia., PK1000
Mfr # VG11165-312
Zoro # G5867136
product price: $207.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Chromatography
- Labware Capacity - English 0.54 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.47 in |
Labware Inside Dia. - Metric | 12 mm |
Labware Height - English | 1.26 in |
Height | 12mm |
Labware Height - Metric | 32 mm |
Neck Size | 11 mm |
Dia. | 32mm |
Inside Diameter - Metric | 12 mm |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 32 mm |
Screw Closure Size | 11 mm |
Description
Sample Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 11 mm, Neck Size 11 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 1,000, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Orbeco SC450 Colorimeter, Silica (276115)
- AQUAPHOENIX SCIENTIFIC Molybdenum Titrant, 60 mL (MO1546-B)
- DYNALON Container, Speciman, 16 oz., HDPE, PK100 (454415)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- QORPAK Vial, 4 oz, PK250 (PLC-10056)
- QORPAK Vial, Screw Top, 22.5ml Clear, PK72 (GLC-01006)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- QORPAK Vial Cleaned, 3 dram, PK144 (GLC-09161)
- ZORO SELECT Vial Screw Cap Glass 4ml Amber, PK144 (3LEH6)
- Qorpak Vials