Shop All Vials
Qorpak
Sample Vial, 2mL, 32mm dia., PK1000
Mfr # VG11153-222
Zoro # G5865483
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Chromatography
- Labware Capacity - English 0.54 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 0.47 in |
Neck Size | 9 mm |
Dia. | 32mm |
Labware Height - English | 1.26 in |
Labware Inside Dia. - Metric | 12 mm |
Height | 12mm |
Labware Height - Metric | 32 mm |
Screw Closure Size | 9 mm |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 32 mm |
Inside Diameter - Metric | 12 mm |
Description
Sample Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 9 mm, Neck Size 9 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 1,000, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Dropper Bottle, 50mL, Amber, Round, PK6 (W211754)
- OAKTON PH Waterproof Pocket Meter (3563416)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid, 50 Percent, 30 mL (SA7940-A)
- ALLEGRO INDUSTRIES Centrifugal Gas Blower (Honda, 3.5 hp, 4 (9505-50)
- QORPAK Vial, 6 dram, PK72 (GLC-01007)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- QORPAK Vial, 2 dram, PK144 (GLC-00986)
- QORPAK Vial, 40mL, PK72 (GLA-00797)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- CHEMGLASS Vial Sample, 40mL, PK100 (CG-4902-08)
- Qorpak Vials