Shop All Vials
Qorpak
Sample Vial, 2mL, 32mm dia., PK1000
Mfr # VG11123-212
Zoro # G6004135
product price: $210.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Chromatography
- Labware Capacity - English 0.54 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.47 in |
Height | 12mm |
Labware Height - English | 1.26 in |
Neck Size | 11 mm |
Labware Height - Metric | 32 mm |
Dia. | 32mm |
Labware Inside Dia. - Metric | 12 mm |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 32 mm |
Inside Diameter - Metric | 12 mm |
Screw Closure Size | 11 mm |
Description
Sample Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 11 mm, Neck Size 11 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 1,000, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- LAB SAFETY SUPPLY Swab, Foam, Rigid Tip, PK100 (22CW68)
- MIDWEST FASTENER 2" x 1-3/4" x 1" #10-1/2" Black Rubber Stoppers 2PK (65903)
- LAMOTTE Test Strips, Ammonia, 0-6ppm (3023-G)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- QORPAK Vial, 2 dram, PK144 (GLC-00986)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- QORPAK Vial, 29.57mL, PK144 (GLC-01011)
- CHEMGLASS Vial, 4mL, PK100 (CG-4904-05)
- Qorpak Labware