Shop All Vials
Qorpak
Sample Vial, 2mL, 32mm dia., PK1000
Mfr # VG11109-112
Zoro # G6009927
product price: $181.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Chromatography
- Labware Capacity - English 0.54 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.47 in |
Labware Screw Closure Size | 8-425mm |
Height | 12mm |
Labware Inside Dia. - Metric | 12 mm |
Dia. | 32mm |
Labware Height - English | 1.26 in |
Neck Size | 8-425 mm |
Labware Height - Metric | 32 mm |
Body Diameter - Metric | 12 mm |
Inside Diameter - Metric | 12 mm |
Overall Height - Metric | 32 mm |
Screw Closure Size | 8-425 mm |
Description
Sample Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 8-425 mm, Neck Size 8-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 1,000, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- SP SCIENCEWARE Economy Pipette Pump, 2ml (F37902-0002)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- QUINCY LAB Forced Air Oven, 1600W (30AF)
- QORPAK Vial, 40mL, PK72 (GLA-00797)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- QORPAK Vial, 6 dram, PK72 (GLC-01007)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- FINNERAN Vial Cleaned, Clear, 40mL, PK1000 (9-120-2)
- Qorpak Vials