Shop All Vials
Qorpak
Sample Vial, 2dram, 60mm dia., PK144
Mfr # GLC-00985
Zoro # G5976932
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 2 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 0.67 in |
Labware Screw Closure Size | 15-425mm |
Neck Size | 15-425 mm |
Labware Height - English | 2.36 in |
Labware Height - Metric | 60 mm |
Labware Inside Dia. - Metric | 17 mm |
Height | 17mm |
Dia. | 60mm |
Body Diameter - Metric | 17 mm |
Overall Height - Metric | 60 mm |
Screw Closure Size | 15-425 mm |
Inside Diameter - Metric | 17 mm |
Description
Sample Vial, Capacity - Metric 7.5 mL, Capacity - English 0.25 fl oz, Body Diameter - Metric 17 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Rubber, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 60 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Reagent, Tablet, PK50 (YPM189)
- RPI D-(+)-Trehalose Dihydrate, 25 G (T82000-25.0)
- GENIE Pop-Off Cup (146-3011-00)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- QORPAK Vial, Closed, Glass, 40ml Amber, PK144 (GLC-01065)
- QORPAK Vial, 4 oz, PK250 (PLC-10056)
- QORPAK Vial, 14.79mL, PK144 (GLC-00998)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- CELLTREAT Centrifuge Tube, 15mL, Paperboard, PK500 (229410)
- Qorpak Labware