Shop All Vials
Qorpak
Sample Vial, 1dram, 45mm dia., PK144
Mfr # GLC-00983
Zoro # G5879221
product price: $93.69
/pk 144, $0.65/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.14 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.59 in |
Labware Screw Closure Size | 13-425mm |
Labware Height - English | 1.77 in |
Neck Size | 13-425 mm |
Dia. | 45mm |
Labware Height - Metric | 45 mm |
Height | 15mm |
Labware Inside Dia. - Metric | 15 mm |
Overall Height - Metric | 45 mm |
Inside Diameter - Metric | 15 mm |
Screw Closure Size | 13-425 mm |
Body Diameter - Metric | 15 mm |
Description
Sample Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Pulp/Vinyl, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stucco Dash Brush, Bassine Bristles (PL114)
- SCILOGEX LABORATORY Replacement Battery for Pipette Filler (248646-RB)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- ZORO SELECT Crucible Tongs, Plated Steel, 9in, 2in, Zinc (CTSP09)
- QORPAK Vial, 40mL, PK72 (GLA-00797)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- DYNALON Vial Sample, 8mL, PK100 (226245-08)
- Qorpak Labware