Shop All Vials
Qorpak
Sample Vial, 1dram, 45mm dia., PK144
Mfr # GLC-00981
Zoro # G5871144
product price: $97.49
/pk 144, $0.68/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 1 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.59 in |
Labware Screw Closure Size | 13-425mm |
Dia. | 45mm |
Neck Size | 13-425 mm |
Labware Inside Dia. - Metric | 15 mm |
Labware Height - English | 1.77 in |
Labware Height - Metric | 45 mm |
Height | 15mm |
Body Diameter - Metric | 15 mm |
Inside Diameter - Metric | 15 mm |
Overall Height - Metric | 45 mm |
Screw Closure Size | 13-425 mm |
Description
Sample Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Not Applicable, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH Waterproof Flat-Tip Pocket Meter (3563446)
- NALGENE Bottle, 127 mm H, Natural, 61 mm Dia, PK72 (PLA-03174)
- DAYTON Screw, 31UK62 (31UK62)
- THERMO SCIENTIFIC Nalgene 9 L, 2 gal., Hdpe Rectangular Ca (2320-0020)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- QORPAK Vial, 14.79mL, PK144 (GLC-00998)
- QORPAK Vial, 29.57mL, PK144 (GLC-01011)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- WHEATON Sample Vial, 20mL, PK500 (986561)
- Qorpak Vials