Shop All Vials
Qorpak
Sample Vial, 10mL, 50mm dia., PK800
Mfr # 235282
Zoro # G5961821
product price: $265.99
/pk 800, $0.33/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 2.7 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.9 in |
Labware Height - English | 1.97 in |
Labware Height - Metric | 50 mm |
Dia. | 50mm |
Neck Size | 20 mm |
Height | 22.75mm |
Labware Inside Dia. - Metric | 22.75 mm |
Screw Closure Size | 20 mm |
Overall Height - Metric | 50 mm |
Inside Diameter - Metric | 22.75 mm |
Body Diameter - Metric | 22.75 mm |
Description
Sample Vial, Capacity - Metric 10 mL, Capacity - English 0.33 fl oz, Body Diameter - Metric 22.75 mm, Product Type Vial, Vial Type Serum, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 20 mm, Neck Size 20 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 50 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Narrow Mouth, PK12 (6FAJ0)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450, 3x208v)
- CORNING PYREX No.100 Polyethylene Snap Caps, PK 6 (7666-100)
- DIGI-SENSE Traceable Radio-Controlled Digital Wall (94460-25)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial Cleaned, 3 dram, PK144 (GLC-09161)
- QORPAK Vial, 4 dram, PK144 (GLC-06789)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- QORPAK Vial Cleaned, 2 dram, PK144 (GLC-05186)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- Qorpak Vials