Shop All Vials
Qorpak
Sample Vial, 10mL, 50mm dia., PK800
Mfr # 235281
Zoro # G5880427
product price: $314.99
/pk 800, $0.39/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Serum
- Labware Capacity - English 2.7 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.9 in |
Labware Inside Dia. - Metric | 22.75 mm |
Labware Height - Metric | 50 mm |
Height | 22.75mm |
Dia. | 50mm |
Neck Size | 20 mm |
Labware Height - English | 1.97 in |
Body Diameter - Metric | 22.75 mm |
Overall Height - Metric | 50 mm |
Inside Diameter - Metric | 22.75 mm |
Screw Closure Size | 20 mm |
Description
Sample Vial, Capacity - Metric 10 mL, Capacity - English 0.33 fl oz, Body Diameter - Metric 22.75 mm, Product Type Vial, Vial Type Serum, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 20 mm, Neck Size 20 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 50 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Industrial Inspection Trinocular Zoom Stereo Microscope With 80 LED Light (SM-4T-80S)
- DAVIS INSTRUMENTS Leaf Wetness Sensor (6420)
- WHIRL-PAK Sampling Bag, Light Sensitive, 55 oz, PK500 (B01558)
- HHIP 8X LED Desk Top Magnifier (8070-0001)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial Cleaned, 2 dram, PK144 (GLC-05186)
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- QORPAK Vial, Screw Top, 22.5ml Clear, PK72 (GLC-01006)
- QORPAK Vial, 40mL, PK72 (GLA-00797)
- Qorpak Labware