Shop All Vials
Qorpak
Sample Vial, 10dram, 95mm dia., PK144
Mfr # GLC-05180
Zoro # G5892074
product price: $232.99
/pk 144, $1.62/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 10 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.08 in |
Labware Screw Closure Size | 24-400mm |
Dia. | 95mm |
Labware Height - English | 3.74 in |
Height | 27.5mm |
Neck Size | 24-400 mm |
Labware Inside Dia. - Metric | 27.5 mm |
Labware Height - Metric | 95 mm |
Overall Height - Metric | 95 mm |
Body Diameter - Metric | 27.5 mm |
Screw Closure Size | 24-400 mm |
Inside Diameter - Metric | 27.5 mm |
Description
Sample Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 27.5 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 48mm Ring Adapter For SM and ZM Stereo Microscopes (AD-48)
- CORNING PYREX Round Media Storage Bottles with G (1395-1L)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 24x50, 0.175mm, 56/bx, 10bx/PK (195623)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- QORPAK Vial, 40mL, PK72 (GLA-00797)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- QORPAK Vial, 2 dram, PK144 (GLC-00986)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- LAB SAFETY SUPPLY Micro Cent Tube, 0.5mL, Sterile, PK1000 (11L817)
- Qorpak Vials