Shop All Vials
Qorpak
Sample Vial, 10dram, 95mm dia., PK144
Mfr # GLC-01029
Zoro # G5879011
product price: $389.99
/pk 144, $2.71/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 10 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.09 in |
Labware Screw Closure Size | 24-400mm |
Labware Inside Dia. - Metric | 27.75 mm |
Height | 27.75mm |
Neck Size | 24-400 mm |
Labware Height - Metric | 95 mm |
Labware Height - English | 3.74 in |
Dia. | 95mm |
Screw Closure Size | 24-400 mm |
Overall Height - Metric | 95 mm |
Body Diameter - Metric | 27.75 mm |
Inside Diameter - Metric | 27.75 mm |
Description
Sample Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 27.75 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Thermo Scientific Nalgene 9 L 2 Gal. T (DS2213-0020)
- DYNALON Clamp, PP, White, PK6 (670725)
- RESINTECH 25 Micron, 4.5 in O.D., Neutralization/Taste Cartridge (AF-20-4210-BB)
- UNITED SCIENTIFIC Color Mixing Apparatus (CMA001)
- QORPAK Vial, Closed, Glass, 40ml Amber, PK144 (GLC-01065)
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- QORPAK Vial Cleaned, 2 dram, PK144 (GLC-05186)
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- LAB SAFETY SUPPLY Conical Tube.50ml Bulk Skirted.PK500 (6VMY4)
- Qorpak Vials