Shop All Vials
Qorpak
Sample Vial, 10dram, 81mm dia., PK144
Mfr # GLC-05183
Zoro # G6001177
product price: $287.99
/pk 144, $2.00/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 10 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.15 in |
Labware Screw Closure Size | 24-400mm |
Neck Size | 24-400 mm |
Height | 29.25mm |
Dia. | 81mm |
Labware Height - Metric | 81 mm |
Labware Height - English | 3.19 in |
Labware Inside Dia. - Metric | 29.25 mm |
Inside Diameter - Metric | 29.25 mm |
Overall Height - Metric | 81 mm |
Screw Closure Size | 24-400 mm |
Body Diameter - Metric | 29.25 mm |
Description
Sample Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 29.25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material Polyethylene, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 81 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Soil Recovery Probe, Step, 1/2 In x 40 In (401.42)
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- WHATMAN Polycap TF 36, 0.2 um, with FNPT in, PK 5 (2601T)
- SIBATA Graduated Cylinder, 250 mL, 41 mm Dia, PK4 (2351A-250)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- QORPAK Vial, Screw Top, 22.5ml Clear, PK72 (GLC-01006)
- KIMBLE CHASE Cap, Black, PK500 (73802-15415)
- Qorpak Vials