Shop All Vials
Qorpak
Sample Vial, 0.5dram, 26mm dia., PK144
Mfr # GLC-08768
Zoro # G5944565
product price: $132.99
/pk 144, $0.92/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.5 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.58 in |
Labware Screw Closure Size | 13-425mm |
Dia. | 26mm |
Labware Inside Dia. - Metric | 14.75 mm |
Labware Height - English | 1.02 in |
Neck Size | 13-425 mm |
Height | 14.75mm |
Labware Height - Metric | 26 mm |
Inside Diameter - Metric | 14.75 mm |
Overall Height - Metric | 26 mm |
Screw Closure Size | 13-425 mm |
Body Diameter - Metric | 14.75 mm |
Description
Sample Vial, Capacity - Metric 1.85 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 14.75 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 26 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Freezer Box Divider, 5-3/8" x 5-3/, PK 12 (06755-78)
- PRECISION BRAND PRODUCTS Create-A-Clamp Set With 50 Fasteners (41600)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071Y)
- HANNA INSTRUMENTS Combo pH/Conductivity/TDS/Temperature Meter (HI98130)
- QORPAK Vial, Closed, Glass, 40ml Amber, PK144 (GLC-01065)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- QORPAK Vial, 14.79mL, PK144 (GLC-00998)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- QORPAK Vial, 40mL, PK72 (GLA-00797)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- KIMBLE CHASE Test Tubes, 29ML, PK500 (73500-18150)
- Qorpak Labware