Shop All Vials
Qorpak
Sample Vial, 0.5dram, 26mm dia., PK144
Mfr # GLC-08765
Zoro # G5920747
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.5 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 0.58 in |
Labware Screw Closure Size | 13-425mm |
Labware Height - English | 1.02 in |
Neck Size | 13-425 mm |
Height | 14.65mm |
Labware Height - Metric | 26 mm |
Labware Inside Dia. - Metric | 14.65 mm |
Dia. | 26mm |
Body Diameter - Metric | 14.65 mm |
Inside Diameter - Metric | 14.65 mm |
Overall Height - Metric | 26 mm |
Screw Closure Size | 13-425 mm |
Description
Sample Vial, Capacity - Metric 1.85 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 14.65 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 26 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-18)
- SPECTRUM Biotech CE Dialysis Membranes, 31 mm Fla (131060)
- RESINTECH 25 Micron, 3 in O.D., DI Cartridge (AF-10-4030)
- COLE PARMER OAK WD-00653-18 (WD-00653-18)
- QORPAK Vial, 22.18mL, PK72 (GLC-04882)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- QORPAK Vial, Screw Top, 22.5ml Clear, PK72 (GLC-01006)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- ZORO SELECT Vial with Cap, Unassembled, 32 mL, PK715 (VIAL-9U)
- Qorpak Labware