Shop All Vials
Qorpak
Sample Vial, 0.5dram, 26mm dia., PK144
Mfr # GLA-07799
Zoro # G6033596
product price: $96.99
/pk 144, $0.67/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.5 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.58 in |
Labware Screw Closure Size | 13-425mm |
Labware Height - Metric | 26 mm |
Dia. | 26mm |
Labware Height - English | 1.02 in |
Labware Inside Dia. - Metric | 14.75 mm |
Height | 14.75mm |
Neck Size | 13-425 mm |
Overall Height - Metric | 26 mm |
Body Diameter - Metric | 14.75 mm |
Screw Closure Size | 13-425 mm |
Inside Diameter - Metric | 14.75 mm |
Description
Sample Vial, Capacity - Metric 1.85 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 14.75 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 26 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab, 2 3/4in L, 3/32 in Dia, PK500 (51121ESD)
- AMS Soil Probe, Open End, 1 1/8 In x 33 In (401.10)
- SP BEL-ART Disposal Carton for Glass, Benchtop, PK6 (F24653-0002)
- A2Z SCILAB Vinyl Handle Micro Lab Small Spoon/Scoop Spatula 6.25" (A2Z-ZR115)
- QORPAK Vial, 29.57mL, PK144 (GLC-01011)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- QORPAK Vial, 2 dram, PK144 (GLC-00986)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- Qorpak Labware