Shop All Vials
Qorpak
Sample Vial, 0.5dram, 26mm dia., PK144
Mfr # GLA-07796
Zoro # G5882536
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.5 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 0.58 in |
Labware Screw Closure Size | 13-425mm |
Labware Inside Dia. - Metric | 14.65 mm |
Height | 14.65mm |
Neck Size | 13-425 mm |
Labware Height - Metric | 26 mm |
Labware Height - English | 1.02 in |
Dia. | 26mm |
Body Diameter - Metric | 14.65 mm |
Inside Diameter - Metric | 14.65 mm |
Screw Closure Size | 13-425 mm |
Overall Height - Metric | 26 mm |
Description
Sample Vial, Capacity - Metric 1.85 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 14.65 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 26 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX VISTA 25 mL Class A Single Metric (70024-25)
- KIMBLE CHASE Erlenmeyer Flask, Narrow Mouth, 125 mL, (26500B-125)
- LAXCO Analog Refractometer, Salinity, 1 in.W (RHS-10ATC)
- WIRTHCO ENGINEERING WirthCo 32135 Double Capped Funnel - Quart, Yellow (32135)
- QORPAK Vial, Closed, Glass, 40ml Amber, PK144 (GLC-01065)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- QORPAK Vial, 22.18mL, PK72 (GLC-04882)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial, 6 dram, PK72 (GLC-01007)
- CHEMGLASS Vial, 20mL, PK100 (CG-4904-01)
- Qorpak Labware