Shop All Vials
Qorpak
Sample Vial, 0.33dram, 22mm dia., PK144
Mfr # GLC-08767
Zoro # G5956431
product price: $140.99
/pk 144, $0.98/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.33 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.58 in |
Labware Screw Closure Size | 13-425mm |
Labware Inside Dia. - Metric | 14.75 mm |
Labware Height - Metric | 22 mm |
Dia. | 22mm |
Height | 14.75mm |
Neck Size | 13-425 mm |
Labware Height - English | 0.87 in |
Overall Height - Metric | 22 mm |
Inside Diameter - Metric | 14.75 mm |
Body Diameter - Metric | 14.75 mm |
Screw Closure Size | 13-425 mm |
Description
Sample Vial, Capacity - Metric 1.25 mL, Capacity - English 0.04 fl oz, Body Diameter - Metric 14.75 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 22 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2605)
- FLOMEC Watermeter (TM40NQ9GME)
- UNITED Pipette, Sterile, 3mL, 1.0mL, LDPE, PK500 (P31206)
- PLEWS-EDELMANN 5-3/4" Diameter 17-1/2" Len Transmission Funnel (75-006)
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- LABCONCO Zero Pressure Weathercap 12" dia. (5622100)
- Qorpak Vials