Shop All Vials
Qorpak
Sample Vial, 0.33dram, 22mm dia., PK144
Mfr # GLA-07798
Zoro # G5891697
product price: $96.39
/pk 144, $0.67/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.33 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.58 in |
Labware Screw Closure Size | 13-425mm |
Labware Height - Metric | 22 mm |
Neck Size | 13-425 mm |
Labware Height - English | 0.87 in |
Height | 14.75mm |
Labware Inside Dia. - Metric | 14.75 mm |
Dia. | 22mm |
Inside Diameter - Metric | 14.75 mm |
Body Diameter - Metric | 14.75 mm |
Overall Height - Metric | 22 mm |
Screw Closure Size | 13-425 mm |
Description
Sample Vial, Capacity - Metric 1.25 mL, Capacity - English 0.04 fl oz, Body Diameter - Metric 14.75 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 22 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Pitcher Insulated w/Straw, Bggd, Rose, PK24 (H208BG-10)
- WHEATON BOD Bottle, 300mL, PK24 (227497-04G)
- LOVIBOND Phenol Red Tablets/For pH (511770BT)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 5.5cm, PK100 (1003-055)
- QORPAK Vial, 6 dram, PK72 (GLC-01007)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- QORPAK Vial, 22.18mL, PK72 (GLC-04882)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- QORPAK Vial, Closed, Glass, 40ml Amber, PK144 (GLC-01065)
- WHEATON Hand Crimper, Stainless Steel, 20mm L (W225303)
- Qorpak Vials