Shop All Vials
Qorpak
Sample Vial, 0.33dram, 22mm dia., PK144
Mfr # GLA-07795
Zoro # G5865587
product price: $92.69
/pk 144, $0.64/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.33 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.58 in |
Labware Screw Closure Size | 13-425mm |
Labware Inside Dia. - Metric | 14.65 mm |
Neck Size | 13-425 mm |
Labware Height - Metric | 22 mm |
Labware Height - English | 0.87 in |
Height | 14.65mm |
Dia. | 22mm |
Inside Diameter - Metric | 14.65 mm |
Overall Height - Metric | 22 mm |
Screw Closure Size | 13-425 mm |
Body Diameter - Metric | 14.65 mm |
Description
Sample Vial, Capacity - Metric 1.25 mL, Capacity - English 0.04 fl oz, Body Diameter - Metric 14.65 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 22 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FUNNEL, POWDER, 29/42, 100mm (F188100)
- SQUARE D Hom Pon 100A M Vp (HOM2040M100PCVP)
- OHAUS Ohaus® Compass„¢ CX5200 Portable Balance, 5200 g x 1 g (30428203)
- DIGI-SENSE Traceable Flip-Stick Thermometer with Ca (98767-40)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- QORPAK Vial, 29.57mL, PK144 (GLC-01011)
- ZORO SELECT Vial with Cap, 45mL, PK10 (VIAL-12C-10)
- Qorpak Vials