Shop All Vials
Qorpak
Sample Vial, 0.25dram, 19mm dia., PK144
Mfr # GLC-08763
Zoro # G6031496
product price: $130.99
/pk 144, $0.91/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.25 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.58 in |
Labware Screw Closure Size | 13-425mm |
Neck Size | 13-425 mm |
Labware Inside Dia. - Metric | 14.65 mm |
Labware Height - English | 0.75 in |
Dia. | 19mm |
Height | 14.65mm |
Labware Height - Metric | 19 mm |
Screw Closure Size | 13-425 mm |
Inside Diameter - Metric | 14.65 mm |
Overall Height - Metric | 19 mm |
Body Diameter - Metric | 14.65 mm |
Description
Sample Vial, Capacity - Metric 0.95 mL, Capacity - English 0.03 fl oz, Body Diameter - Metric 14.65 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 19 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 78-LED Microscope LED Ring Light with Controller (LED-78)
- LOVIBOND Dipslide, TTC/TTC, TVC, PK10 (56B010110)
- A2Z SCILAB Vinyl Handle Micro Lab Flat Spoon Spatula 8" (A2Z-ZR121)
- DETECTAMET Metal Detectable Scraper, 2.95"L, Blue, PK5 (523-S104-T205-P01)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial, 22.18mL, PK72 (GLC-04882)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- QORPAK Vial, 6 dram, PK72 (GLC-01007)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229430)
- Qorpak Vials