Shop All Bottles & Jars
Qorpak
Safety Coded Bottle, 500mL/16 oz., PK12
Mfr # GLA-00965
Zoro # G4715076
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL/16 oz.
- Height 146mm
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Labware Capacity - Metric 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLA-00965
- Zoro # G4715076
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 146mm |
Labware Screw Closure Size | 53-400 mm |
Screw Closure Size | 53-400 mm |
Diameter | 81 mm |
Labware Height - Metric | 146 mm |
Labware Height - English | 5.75 in |
Body Diameter - Metric | 81 mm |
Overall Height - Metric | 146 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 53 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 81 mm, Bottle Type Chemical/Reagent, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Overall Height - Metric 146 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 53-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Wash Bottle, 500 mL, Dia, PK6 (UN370053)
- LOVIBOND Water Quality Test Kit, Chlorine (147052)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 2000, PK4 (14395-2000)
- EAGLE THERMOPLASTICS Plastic Weighing Dishes, Natural, 1 5/8x5/16", 500/pk, 500PK (142158)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- QORPAK Bottle, 8 oz, 38-400, PK336 (PLC-03417)
- QORPAK Bottle, 16 oz, 28-400, PK153 (PLC-03432)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- Qorpak Labware