Shop All Bottles & Jars
Qorpak
Safety Coated Bottle, 960mL/32 oz., PK12
Mfr # GLA-00968
Zoro # G4710352
product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 960mL/32 oz.
- Height 178mm
- Autoclavable No
- Pre-Cleaned None
- Labware Nominal Capacity - Metric 950 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00968
- Zoro # G4710352
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 178mm |
Labware Height - English | 7.01 in |
Labware Height - Metric | 178 mm |
Diameter | 99 mm |
Labware Screw Closure Size | 53-400 mm |
Screw Closure Size | 53-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 99 mm |
Overall Height - Metric | 178 mm |
Minimum Screw Closure Size | 53 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 99 mm, Bottle Type Chemical/Reagent, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 178 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 53-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dimpled Pan 2 5/8 Qt 2.5X6 7/8X12.75, SS (30322)
- ALCONOX Alcojet, 4 LB (114018)
- HENKE-JECT Disp Syringe, Luer Slip, 5 mL, PK100 (5050.000V0)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 1mL, Pk12 (5PTD5)
- QORPAK Jar, 8 oz, PK36 (PLC-03727)
- QORPAK Bottle Safety Coated, 32 oz, 70-400, PK12 (GLC-02247)
- QORPAK Boston Round Bottle, 32 Oz., Narrow, PK12 (GLC-02004)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-00281G)
- QORPAK Bottle, Wide, 1 Oz, Medium Round, PK48 (GLC-10523)
- QORPAK Bottle, 2 oz, 38-400, PK48 (GLA-00843)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J893)
- Qorpak Labware