Shop All Beakers & Pitchers
Qorpak
Round Grad Beaker w/ Cap 60 ml, PK48
Mfr # GLC-01493
Zoro # G4699256
product price: $80.75
/pk 48, $1.68/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 2 oz
- Labware Capacity - Metric 60 mL
- Labware Basic Material Glass
- Graduation Subdivisions mL and oz
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01493
- Zoro # G4699256
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Labware Screw Closure Size | 38-400 mm |
Labware Height - English | 3.27 in |
Screw Closure Size | 38-400 mm |
Labware Height - Metric | 83 mm |
Height | 83mm |
Diameter | 42 mm |
Body Diameter - Metric | 42 mm |
Mouth Size | Wide |
Overall Height - Metric | 83 mm |
Minimum Screw Closure Size | 38 mm |
Description
Beaker Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 42 mm, Bottle Type Chemical/Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 60 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Prgrm Unvrsl Oven, Ambient, 18 In H (UF 110 PLUS)
- VIVIDIA Digital Microscope, 270x 4M 1080P, Manual Focus, 7" LCD, HDMI/LCD/USB (HM 407)
- RPI Toluene, Reagent Grade, 4 L (400015)
- ZORO SELECT Graduated Dipper, 500 mL, 3 Ft Handle (3KWF6)
- QORPAK Bottle Grad Beaker Round 60 ml, PK48 (GLC-01472)
- QORPAK Round Grad Beaker w/ Cap 30mL, PK48 (GLC-01466)
- QORPAK Bottle Grad Beaker Round 30 ml, PK48 (GLC-01450)
- QORPAK Bottle Grad Beaker Round 240 ml, PK24 (GLC-01532)
- GLOBE SCIENTIFIC Beaker, Disposable, Polystyrene, 50mL, 500/Pack (3604)
- GLOBE SCIENTIFIC Beaker, 50mL, Disposable, Ps, PK500 (3604)
- LAB SAFETY SUPPLY Beaker, 1000mL, Polypropylene, PK3 (6FAE7)
- Qorpak Labware