Shop All Beakers & Pitchers
This Product is Discontinued
Qorpak
Round Grad Beaker w/ Cap 480ml, PK24 (Discontinued)
Mfr # GLC-01575
Zoro # G4665692
Free Shipping & Returns
This Product is Discontinued
Key Features
- Labware Capacity - English 16 oz
- Labware Capacity - Metric 480 mL
- Labware Basic Material Glass
- Graduation Subdivisions mL and oz
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01575
- Zoro # G4665692
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 145 mm |
Labware Screw Closure Size | 70-400 mm |
Height | 145mm |
Screw Closure Size | 70-400 mm |
Diameter | 76 mm |
Labware Height - English | 5.71 in |
Overall Height - Metric | 145 mm |
Minimum Screw Closure Size | 70 mm |
Body Diameter - Metric | 76 mm |
Mouth Size | Wide |
Description
Beaker Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 76 mm, Bottle Type Chemical/Reagent, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 145 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 70-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 480 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.