Shop All Bottles & Jars
Qorpak
Precleaned Bottle, 8 oz, Glass, Round, PK108
Mfr # GLC-07149
Zoro # G5892241
product price: $215.99
/pk 108, $2.00/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 138mm
- Autoclavable No
- Labware Nominal Capacity - English 8 oz
- Labware Height - Metric 138 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-07149
- Zoro # G5892241
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 138mm |
Labware Height - Metric | 138 mm |
Screw Closure Size | 24-400 mm |
Labware Height - English | 5.43 in |
Labware Screw Closure Size | 24-400 mm |
Diameter | 60 mm |
Body Diameter - Metric | 60 mm |
Mouth Size | Narrow |
Overall Height - Metric | 138 mm |
Minimum Screw Closure Size | 24 mm |
Description
Precleaned Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 138 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Wash Bottle, Isopropanol, 500mL (WGW539VTML-GHS-1)
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 (2984LR)
- YSI BOD Probe, Self-stirring, 5 Foot Cable (5010)
- CORNING PP Centrifuge Tubes, Conical Botto, PK 25 (430829)
- QORPAK Bottle, 4 oz, 22-400, PK160 (GLA-00810)
- QORPAK Jar, 4 oz, PK36 (PLC-03701)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-00199G)
- QORPAK Bottle, 4 oz, PK24 (GLC-01326)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- BEL-ART Safety Vented Wash Bottle, Methanol, 16oz, 3/PK (248676)
- Qorpak Labware