Shop All Bottles & Jars
Qorpak
Plastic Bottle, 8 oz., Natural, PK24
Mfr # 239570
Zoro # G5098475
product price: $87.99
/pk 24, $3.67/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 65mm
- Autoclavable No
- Labware Basic Material Plastic
- Labware Closure Liner Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 239570
- Zoro # G5098475
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 65mm |
Diameter | 61 mm |
Screw Closure Size | 45-415 mm |
Labware Height - English | 2.56 in |
Labware Height - Metric | 65 mm |
Minimum Screw Closure Size | 45 mm |
Overall Height - Metric | 65 mm |
Body Diameter - Metric | 61 mm |
Mouth Size | Wide |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 65 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 45-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Heated Circulator, 7 Lt, 4-3/10 In Display (AP07H200-L11B)
- DYNALON Dispensing Bottle, 250mL, PK12 (605085-08)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 17-3/4" to 23", Adjustable Arms, Black (BR-CLR-HPDHCH-CR-T1-A1-CC-BLK)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- QORPAK Bottle, Narrow, 6 Oz, LDPE, Yorker Cap, PK48 (PLC-09735)
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- QORPAK Bottle, 1 oz, 33-400, PK432 (GLC-01460)
- QORPAK Bottle, 500mL, 43-400, PK24 (PLC-03482)
- QORPAK Closure, 9mm, Polypropylene, Black, PK1000 (VC11204-122)
- ZORO SELECT Closure Cap, 38mm, Polypropylene, Wht (3WAF6)
- Qorpak Labware