Shop All Bottles & Jars
Qorpak
Plastic Bottle, 8 oz., Natural, PK24
Mfr # 239569
Zoro # G5098536
product price: $52.99
/pk 24, $2.21/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 102mm
- Autoclavable No
- Labware Closure Color White
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 239569
- Zoro # G5098536
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 102mm |
Labware Height - English | 6.18 in |
Labware Height - Metric | 157 mm |
Screw Closure Size | 24-410 mm |
Labware Screw Closure Size | 24-410 mm |
Diameter | 51 mm |
Overall Height - Metric | 157 mm |
Body Diameter - Metric | 51 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 24 mm |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 157 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 24-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent, Total Chlorine, 0.2to3PPM, PK50 (6905A-H)
- SPER SCIENTIFIC Pure Water Meter (850038)
- SP SCIENCEWARE Beaker, 4000mL (F26219-0000)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 15.0cm, PK100 (1003-150)
- QORPAK Bottle, 1 oz, PK48 (GLC-01582)
- QORPAK Bottle, 120cc, PK450 (PLC-06793)
- QORPAK Bottle, 4 oz, 22-400, PK160 (GLA-00810)
- QORPAK Bottle Wide Mouth Glass 16 Oz Amber, PK12 (GLA-00925)
- QORPAK Bottle, 1000mL, 53-400, PK12 (PLC-03488)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAL6)
- Qorpak Bottles & Jars