Shop All Bottles & Jars
Qorpak
Plastic Bottle, 4 oz., Natural, PK48
Mfr # 239557
Zoro # G5098353
product price: $106.99
/pk 48, $2.23/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 177mm
- Autoclavable No
- Labware Closure Color White
- Labware Height - Metric 177 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 239557
- Zoro # G5098353
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 177mm |
Labware Height - Metric | 177 mm |
Diameter | 51 mm |
Screw Closure Size | 38-415 mm |
Labware Height - English | 6.97 in |
Overall Height - Metric | 177 mm |
Mouth Size | Wide |
Body Diameter - Metric | 51 mm |
Minimum Screw Closure Size | 38 mm |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Chemical/Reagent, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 177 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Reagent Bottles, Narrow Mouth, HDPE, 30 ml, 72PK (33418)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid 10 Percent, 60 mL (HA6310-B)
- SP SCIENCEWARE Clamp Single Buret 8X12X30 (F18204-0000)
- HEATHROW SCIENTIFIC Transfer Pipette, 1mL, Sngl Wrap, PK500 (HS206371C)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Bottle, 32 oz, PK12 (GLC-01732)
- QORPAK Bottle Flip-Top Dispensing 240 ml, PK48 (PLC-03410)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01825)
- QORPAK Bottle, 120cc, PK48 (PLC-08804)
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- DYNALON Dispensing Bottle w/Flip Top, 60ML PK10 (3UCJ8)
- Qorpak Bottles & Jars