Shop All Bottles & Jars
Qorpak
Plastic Bottle, 32 oz, Natural, PK12
Mfr # PLC-03437
Zoro # G5098511
product price: $65.99
/pk 12, $5.50/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 164mm
- Autoclavable No
- Labware Nominal Capacity - English 32 oz
- Labware Body Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03437
- Zoro # G5098511
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 164mm |
Labware Height - English | 6.46 in |
Labware Screw Closure Size | 89-400 mm |
Diameter | 94 mm |
Screw Closure Size | 89-400 mm |
Labware Height - Metric | 164 mm |
Overall Height - Metric | 164 mm |
Mouth Size | Wide |
Body Diameter - Metric | 94 mm |
Description
Jar, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 94 mm, Body Material HDPE, Overall Height - Metric 164 mm, Pre-Cleaned Trace Metals, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Soil Recovery Probe, Step, 1/2 In x 40 In (401.42)
- LUSTER LEAF PRODUCTS Luster Leaf Digital pH Meter (LU38653)
- GLOBE SCIENTIFIC Transfer Pipette, 50uL, 59mm L, PK5000 (139110)
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, 0.5mL Graduation (9EX72)
- QORPAK Bottle Cleaned, 250mL, 45-400, PK48 (PLC-06837)
- QORPAK Bottle, 32 oz, PK12 (GLA-00867)
- QORPAK Glass Bottle, 16 oz., Clear, PK12 (239533)
- QORPAK Bottle, 2 oz, PK48 (GLC-01298)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-01502)
- QORPAK Bottle Grad Beaker Round 120 ml, PK24 (GLC-01504)
- DYNALON Translucent/ White 500mL Wash Bottle, 5 Pack (506935-0001)
- Qorpak Labware