Shop All Bottles & Jars
Qorpak
Plastic Bottle, 32 oz, Natural, PK12
Mfr # 239546
Zoro # G5098335
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 109mm
- Autoclavable No
- Pre-Cleaned Trace Metals
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # 239546
- Zoro # G5098335
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 109mm |
Labware Height - Metric | 109 mm |
Screw Closure Size | 53-415 mm |
Labware Height - English | 4.29 in |
Diameter | 91 mm |
Overall Height - Metric | 109 mm |
Minimum Screw Closure Size | 53 mm |
Body Diameter - Metric | 91 mm |
Mouth Size | Wide |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 109 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Nitrite Titrant, 1 Drop -25 ppm, NO2 / 5mL (ND2225-B)
- UNITED SCIENTIFIC Centrifuge Tube Box, For 15Ml Tubes, PK 4 (63351)
- CAFRAMO Mixing Impeller, Square Blade (A150)
- DYNALON HDPE Dipper, 6 ft. handle, 500 mL beake (107085)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLA-03317)
- QORPAK Bottle, 128 oz, 89-400, PK60 (PLA-06145)
- QORPAK Bottle, 16 oz, PK60 (GLC-01974)
- QORPAK Bottle, 128 oz, PK60 (PLC-06146)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- QORPAK Bottle, 30mL, 28-400, PK24 (GLA-00913)
- Qorpak Labware