Shop All Bottles & Jars
Qorpak
Plastic Bottle, 16 oz, Natural, PK24
Mfr # 239535
Zoro # G5101056
product price: $56.99
/pk 24, $2.37/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 89mm
- Autoclavable No
- Labware Height - English 3.5 in
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 239535
- Zoro # G5101056
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 89mm |
Labware Height - English | 3.5 in |
Labware Height - Metric | 89 mm |
Screw Closure Size | 28-410 mm |
Diameter | 62 mm |
Labware Screw Closure Size | 28-410 mm |
Body Diameter - Metric | 62 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 199 mm |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 62 mm, Bottle Type Dropper, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Overall Height - Metric 199 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 28-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- ZORO SELECT Jug, 64 oz, 38-400, PK108 (PLA-07608)
- AQUAPHOENIX SCIENTIFIC Modular Kit, Food Sanitation (TK9500-Z)
- GATORADE Liquid Concentrate Pump (49044)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03668)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00063G)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- QORPAK Bottle, 30mL, 28-400, PK24 (GLA-00913)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLC-03586)
- QORPAK Glass Bottle, 16 oz., Clear, PK12 (239531)
- QORPAK Jar, 32 oz., Glass, Wide Mouth, PK12 (GLC-01721)
- Qorpak Labware