Shop All Bottles & Jars
Qorpak
Plastic Bottle, 125mL, Natural, PK48
Mfr # 239528
Zoro # G5100961
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125ml
- Height 214mm
- Autoclavable No
- Labware Closure Color White
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # 239528
- Zoro # G5100961
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 214mm |
Screw Closure Size | 38-400 mm |
Labware Height - Metric | 214 mm |
Labware Height - English | 8.43 in |
Labware Screw Closure Size | 38-400 mm |
Diameter | 47 mm |
Body Diameter - Metric | 47 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 214 mm |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 47 mm, Bottle Type Chemical/Reagent, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 214 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #200, S/S, 8 In, Full Ht (200SS8F)
- QORPAK Jar, 8 oz, PK36 (PLC-03727)
- UNITED Support Stand And Rings, 18in, 5/16in, Stl (SET462)
- JUSTRITE Eagle 1662 Oversized Drum Funnel with Screen for Flammable Liquids (1662)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Bottle, 120cc, PK450 (PLC-06793)
- QORPAK Bottle, 16 oz, PK48 (GLA-00848)
- QORPAK Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 (GLC-01305)
- QORPAK Bottle Cleaned, 32 oz, 70-400, PK12 (GLC-01836)
- QORPAK Jar, 2 oz, PK48 (PLC-03696)
- WHEATON Cap, Screw Closure Size 20-400, PK144 (239229)
- Qorpak Bottles & Jars