Shop All Bottles & Jars
Qorpak
Plastic Bottle, 1000mL, Natural, PK12
Mfr # 239525
Zoro # G5100995
original price:
$77.97
23% off
new price: $59.55
/pk 12, $4.96/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000mL
- Height 119mm
- Autoclavable No
- Screw Closure Size 53-400 mm
- Labware Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 239525
- Zoro # G5100995
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 119mm |
Screw Closure Size | 53-400 mm |
Labware Screw Closure Size | 53-400 mm |
Diameter | 95 mm |
Labware Height - Metric | 119 mm |
Labware Height - English | 4.69 in |
Mouth Size | Wide |
Minimum Screw Closure Size | 53 mm |
Overall Height - Metric | 119 mm |
Body Diameter - Metric | 95 mm |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 95 mm, Bottle Type Chemical/Reagent, Capacity - Metric 1 L, Capacity - English 33 fl oz, Overall Height - Metric 119 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON CONTNR SPCMN 32 OZ HDPE TRNSLC, PK100 (453615)
- LOVIBOND Molybdenum HR 3 PP, 10 ml 100 ct (530770)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack (506805-0500)
- CRM BY VELAB CRM Serological Pipettes- Volume 10mL, Orange, Individually Wrapped, Sterile (CRM-0016PS)
- QORPAK Glass Bottle, 16 oz., Amber, PK12 (239530)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- QORPAK French Square Bottle, Narrow, 2 Oz, PK48 (GLC-01284)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01148)
- QORPAK Bottle, 8 oz, PK108 (GLA-00812)
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- BEL-ART LDPE Wide Mouth Wash Bottle, Natur, PK12 (F11620-0125)
- Qorpak Labware