Shop All Bottles & Jars
Qorpak
Phenolic Bottle Cap, 89mm Neck, PK12
Mfr # CAP-00093G
Zoro # G4740872
product price: $17.45
/pk 12, $1.45/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Black
- Labware Closure Type Screw On
- Labware Closure Liner Design Flat
- Screw Closure Size 89-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00093G
- Zoro # G4740872
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 89-400 mm |
Labware Screw Closure Size | 89-400 mm |
Diameter | 89 mm |
Mouth Size | Wide |
Details
Item | Cap |
Autoclavable | No |
Color | Black |
Labware Closure Type | Screw On |
Labware Closure Liner Design | Flat |
Labware Closure Liner Material | Pulp/Vinyl |
Special Features | Liquid-Tight |
Labware Closure Color | Black |
Closure Material | Phenolic |
Labware Closure Material | Phenolic |
Mouth | Wide |
Finish | 89-400 |
Vented | No |
Closure Color | Black |
Closure Type | Screw On |
Septa Included | No |
Closure Liner Design | Flat |
Product Type | Screw On Cap |
Closure Liner Material | Pulp/Vinyl |
Description
Cap, Diameter 89 mm, Screw Closure Size 89-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Pulp/Vinyl, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1000 Us/cm, 1 L (CS1000-Q)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x16mm, Magenta (HS27552D)
- CYTIVA WHATMAN Quantitative Fltr Paper, 15.0cm, PK100 (1443-150)
- ABANAKI Refractomer 0 to 32 Perc, Lighted (R1-A)
- QORPAK Bottle Safety Coated, 128 oz, 89-400, PK4 (GLA-00950)
- QORPAK Bottle, 16 oz, PK12 (GLC-01189)
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- QORPAK Bottle, 8 oz, PK336 (PLA-03215)
- QORPAK Jar, 32 oz., Glass, Wide Mouth, PK12 (GLC-01721)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 1000mL (7011000)
- Qorpak Bottles & Jars