Shop All Bottles & Jars
Qorpak
Phenolic Bottle Cap, 53mm Neck, PK12
Mfr # CAP-06481G
Zoro # G4740897
product price: $31.15
/pk 12, $2.60/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Autoclavable No
- Closure Material Thermoset
- Labware Closure Liner Material F217/PTFE
- Labware Closure Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-06481G
- Zoro # G4740897
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 53-400 mm |
Diameter | 53 mm |
Screw Closure Size | 53-400 mm |
Mouth Size | Wide |
Details
Item | Cap |
Color | Green |
Autoclavable | No |
Closure Material | Thermoset |
Labware Closure Liner Material | F217/PTFE |
Labware Closure Color | Green |
Labware Closure Type | Screw On |
Labware Closure Material | Thermoset |
Finish | 53-400 |
Mouth | Wide |
Labware Closure Liner Design | Flat |
Special Features | Liquid-Tight |
Closure Liner Design | Flat |
Vented | No |
Closure Type | Screw On |
Product Type | Screw On Cap |
Closure Liner Material | F217/PTFE |
Closure Color | Green |
Septa Included | No |
Description
Cap, Diameter 53 mm, Screw Closure Size 53-400 mm, Closure Material Thermoset, Product Type Screw On Cap, Closure Color Green, Closure Liner Material F217/PTFE, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Dropper Bottle, 250 mL, 8 oz., PK6 (6FAR7)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 10mL, Pk12 (5PTC2)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5909)
- SPX / APV Homogonizer Oil Filter (J23520003)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-09345)
- QORPAK Bottle Cleaned, 120mL, 38-400, PK48 (PLC-06836)
- QORPAK Bottle, Wide, 4 Oz, Round, HDPE, PK48 (PLC-03642)
- QORPAK Bottle, 4 oz, PK120 (GLA-00829)
- QORPAK Bottle Cleaned, 4 oz, 33-400, PK24 (GLC-01314)
- LAB SAFETY SUPPLY Dropper Bottle, 125mL, Clear, Round, PK8 (5YHL0)
- Qorpak Bottles & Jars