Shop All Bottles & Jars
Qorpak
Phenolic Bottle Cap, 53mm Neck, PK12
Mfr # CAP-00281G
Zoro # G4740881
original price:
$22.77
62% off
new price: $8.59
/pk 12, $0.72/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Black
- Labware Closure Color Black
- Labware Closure Liner Design Flat
- Screw Closure Size 53-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00281G
- Zoro # G4740881
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 53-400 mm |
Diameter | 53 mm |
Labware Screw Closure Size | 53-400 mm |
Mouth Size | Wide |
Details
Item | Cap |
Autoclavable | No |
Color | Black |
Labware Closure Color | Black |
Labware Closure Liner Design | Flat |
Labware Closure Material | Phenolic |
Finish | 53-400 |
Labware Closure Liner Material | Pulp/Vinyl |
Closure Material | Phenolic |
Labware Closure Type | Screw On |
Mouth | Wide |
Special Features | Liquid-Tight |
Closure Type | Screw On |
Closure Color | Black |
Closure Liner Design | Flat |
Product Type | Screw On Cap |
Septa Included | No |
Vented | No |
Closure Liner Material | Pulp/Vinyl |
Description
Cap, Diameter 53 mm, Screw Closure Size 53-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Pulp/Vinyl, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Petri Dishes, Polystyrene, 90Mm X, PK 10 (K1004-J)
- SP SCIENCEWARE Bottle, Dispensing, 500mL, PK12 (F11637-0016)
- TRICORBRAUN 28-400 White P/P Push And Turn Closure, F217 Vented, Text Top, Ribbed Skirt, Pd028 (042500)
- UNITED Support Stand And Rings, 36in, 1/2in, Stl (SET615)
- QORPAK Bottle Wide Mouth Glass 128 Oz Clear, PK4 (GLA-00883)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLC-01658)
- QORPAK Bottle, 4 oz, PK24 (GLC-01326)
- QORPAK Bottle, 8 oz, PK24 (GLA-00871)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- QORPAK Jar, 16 oz, PK24 (PLC-03713)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 14x19", 2.0mL, Red, PK500 (5012)
- Qorpak Labware