Shop All Bottles & Jars
Qorpak
Phenolic Bottle Cap, 45mm Neck, PK12
Mfr # CAP-06480G
Zoro # G4740915
product price: $17.45
/pk 12, $1.45/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Autoclavable No
- Labware Closure Material Thermoset
- Labware Closure Liner Design Flat
- Labware Screw Closure Size 45-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-06480G
- Zoro # G4740915
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 45-400 mm |
Screw Closure Size | 45-400 mm |
Diameter | 45 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Color | Green |
Autoclavable | No |
Labware Closure Material | Thermoset |
Labware Closure Liner Design | Flat |
Labware Closure Color | Green |
Labware Closure Type | Screw On |
Finish | 45-400 |
Closure Material | Thermoset |
Mouth | Narrow |
Labware Closure Liner Material | F217/PTFE |
Special Features | Liquid-Tight |
Closure Type | Screw On |
Product Type | Screw On Cap |
Closure Color | Green |
Closure Liner Material | F217/PTFE |
Closure Liner Design | Flat |
Vented | No |
Septa Included | No |
Description
Cap, Diameter 45 mm, Screw Closure Size 45-400 mm, Closure Material Thermoset, Product Type Screw On Cap, Closure Color Green, Closure Liner Material F217/PTFE, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Persulfate PP Reagent for Cr 100 ct (537300)
- JMC Footstep Soil Probe Samplers (PN031)
- TRAC OUTDOORS TRAC Outdoors T3002 Fishing Barometer (69200)
- MI-T-M Cartridge Filter, Paper, Wet/Dry, 7" L (A26300)
- QORPAK Bottle Safety Coated, 128 oz, 89-400, PK4 (GLA-00950)
- QORPAK Bottle, 64 oz, PK6 (GLC-01872)
- QORPAK Bottle Dropper Assemblies, 86-88MM, PK12 (CAP-05742)
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- QORPAK Paint Can, 1 qt., Round, PK56 (MET-03093)
- BEL-ART Bel-Art LDPE Wash Bottles 118160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK (118160008)
- Qorpak Labware