Shop All Bottles & Jars
Qorpak
Phenolic Bottle Cap, 38mm Neck, PK12
Mfr # CAP-07071G
Zoro # G4502574
product price: $16.99
/pk 12, $1.42/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Green
- Diameter 38 mm
- Mouth Narrow
- Finish 38-400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-07071G
- Zoro # G4502574
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 38 mm |
Labware Screw Closure Size | 38-400 mm |
Screw Closure Size | 38-400 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Autoclavable | No |
Color | Green |
Mouth | Narrow |
Finish | 38-400 |
Closure Material | Thermoset |
Labware Closure Material | Thermoset |
Labware Closure Liner Material | F217/PTFE |
Labware Closure Color | Green |
Labware Closure Type | Screw On |
Labware Closure Liner Design | Flat |
Special Features | Liquid-Tight |
Closure Color | Green |
Closure Type | Screw On |
Closure Liner Design | Flat |
Product Type | Screw On Cap |
Vented | No |
Closure Liner Material | F217/PTFE |
Septa Included | No |
Description
Cap, Diameter 38 mm, Screw Closure Size 38-400 mm, Closure Material Thermoset, Product Type Screw On Cap, Closure Color Green, Closure Liner Material F217/PTFE, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #5, B/S, 8 In, Full Ht (5BS8F)
- LUBRIMATIC Adapter Needle Tip (05042)
- STERLITECH Polypropylene Nominal Prefilter, 0.45 Micron, 25mm, PK100 (PPF04525100)
- DIGI-SENSE Irreversible 8-Point Vertical Temp, PK 25 (08068-26)
- QORPAK Bottle, 950mL, PK12 (GLC-02164)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- QORPAK Jar, 8 oz, PK36 (PLC-03727)
- QORPAK Bottle, 2 oz, 20-400, PK288 (GLA-00807)
- QORPAK Jar, 2 oz, 53-400, PK546 (PLC-07431)
- SP BEL-ART LYO 4 Color Sfty Lbld Wash Bottle, PK4 (F11716-0009)
- Qorpak Bottles & Jars