Shop All Bottles & Jars
Qorpak
Phenolic Bottle Cap, 33mm Neck, PK12
Mfr # CAP-00216G
Zoro # G4740942
product price: $4.99
/pk 12, $0.42/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Black
- Labware Closure Type Screw On
- Screw Closure Size 33-400 mm
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00216G
- Zoro # G4740942
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 33-400 mm |
Diameter | 33 mm |
Labware Screw Closure Size | 33-400 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Autoclavable | No |
Color | Black |
Labware Closure Type | Screw On |
Labware Closure Liner Design | Flat |
Labware Closure Material | Phenolic |
Finish | 33-400 |
Mouth | Narrow |
Closure Material | Phenolic |
Labware Closure Color | Black |
Labware Closure Liner Material | Pulp/Vinyl |
Special Features | Liquid-Tight |
Closure Liner Material | Pulp/Vinyl |
Septa Included | No |
Closure Type | Screw On |
Closure Color | Black |
Closure Liner Design | Flat |
Vented | No |
Product Type | Screw On Cap |
Description
Cap, Diameter 33 mm, Screw Closure Size 33-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Pulp/Vinyl, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Replacement Sensor, SD 50 pH Tester (194820)
- DIGI-SENSE Traceable General-Purpose Digital Thermo (94460-70)
- REICHERT Analog, High Precision, Accuracy 0.1 (137530L0)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-02006)
- QORPAK Bottle, Wide Mouth, 4 Oz, Packer, Glass, PK24 (GLC-01307)
- QORPAK Bottle, 120cc, PK48 (PLC-06591)
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- QORPAK Bottle, 64 oz, PK6 (GLA-00882)
- QORPAK Bottle, 60mL, PK24 (GLC-02096)
- GLOBE SCIENTIFIC Fecal Container, 30mL, Pp, PK500 (109120L)
- Qorpak Labware