Shop All Bottles & Jars
Qorpak
Paint Can, 1 qt., Round, PK56
Mfr # MET-03093
Zoro # G5098563
product price: $184.99
/pk 56, $3.30/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Material Metal
- Height 4 29/32 in
- Width 4 5/16 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # MET-03093
- Zoro # G5098563
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 4 29/32 in |
Width | 4 5/16 in |
Overall WXH | 4 3/8 in x 16 1/4 in |
Overall Diameter | 4 1/4 in |
Overall Length | 16 1/4 in |
Overall Width | 4 3/8 in |
Overall HxDia. | 16 1/4 in x 4 1/4 in |
Details
Item | Paint Can |
Capacity | 1 qt |
Material | Metal |
Color | Silver |
Handle | No |
Lid Type | Triple Tite Lid |
Shape | Round |
Lined/Unlined | Unlined |
Lid | Included |
Used For | Single Trip Shipping |
Includes Lid | Yes |
Volume Capacity | 1 qt |
Includes Handle | No |
Lining | Unlined |
Description
Paint Can, Includes Handle No, Lid Type Triple Tite, Material Metal, Lining Unlined, Overall Diameter 4 1/4 in, Overall Height 16 1/4 in, Overall Width 4 3/8 in, Shape Round, Volume Capacity 1 qt, Color Silver, Includes Lid Yes, Overall Length 16 1/4 in, Package Quantity 56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Bottle, 218 mm H, Natural, PK4 (2015-1000)
- MIDWEST FASTENER 1" x 25/32" x 1" #4 Black Rubber Stoppers 4PK (65867)
- ADVANTECH Pan, SS, 12 In Dia, 3-1/4 In D (PS12F)
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- QORPAK Bottle, Wide, 8 Oz, Standard, Glass, PK24 (GLC-01778)
- QORPAK Bottle, 4 oz, PK120 (GLA-00829)
- QORPAK Glass Bottle, 16 oz., Clear, PK12 (239531)
- QORPAK Cap, Flip-Top White 28-400mm Neck, PK12 (CAP-06048G)
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- SP SCIENCEWARE Yellow Wash Bottle 16 oz., 4 Pack (F11816-0008)
- Qorpak Bottles & Jars