Shop All Bottles & Jars
Qorpak
Paint Can, 1 gal., Tin Plate Metal, PK34
Mfr # MET-03100
Zoro # G0316438
product price: $253.99
/pk 34, $7.47/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Height 7 1/2 in
- Material Tin Plate Metal
- Color Silver
- Width 6 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # MET-03100
- Zoro # G0316438
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 7 1/2 in |
Width | 6 39/64 in |
Depth | 6-5/8" |
Overall Length | 27 7/8 in |
Overall Width | 6 5/8 in |
Overall Diameter | 6 5/8 in |
Details
Item | Paint Can |
Capacity | 1 gal |
Material | Tin Plate Metal |
Color | Silver |
Shape | Round |
Lid | Included |
Handle | No |
Lid Type | Triple Tite Lid |
Lined/Unlined | Lined |
Volume Capacity | 1 gal |
Includes Lid | Yes |
Lining | Epoxy Lining |
Includes Handle | No |
Description
Paint Can, Includes Handle No, Lid Type Triple Tite, Material Metal, Lining Epoxy Lining, Overall Diameter 6 5/8 in, Overall Height 7 1/2 in, Overall Width 6 5/8 in, Shape Round, Volume Capacity 1 gal, Color Silver, Includes Lid Yes, Overall Length 27 7/8 in, Package Quantity 34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Crimper, Vial Sz 20 mm (W225820)
- RPI Triton X-100, Reagent Grade, 1 Gal (400001)
- BERKSHIRE Swab, 70mm, Poly, Rigid Tip, PK100 (LTP70R.20)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 38081 Cs - 12 Handy Mask Disp. (USC-38081)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- QORPAK Bottle, 32 oz, PK12 (GLC-02227)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-06477G)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- QORPAK Bottle, 2 oz, 38-400, PK48 (GLA-00843)
- QORPAK Bottle, 2000mL, PK50 (PLC-03619)
- QORPAK Bottle, 4 oz, 22-400, PK160 (GLA-00810)
- Qorpak Bottles & Jars