Shop All Storage Pails & Buckets
Qorpak
Pail, Polyethylene, White, Open Head
Mfr # 240125
Zoro # G6154959
product price: $1,480.99
/pk 300, $4.94/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,480.99
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Color White
- Shape Round
- Diameter 6 1/2 in
- Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 240125
- Zoro # G6154959
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 6 1/2 in |
Length | 7 1/2 in |
Width | 6 1/2 in |
Height | 7 1/2 in |
Overall Height | 7 1/4 in |
Overall Diameter | 8 1/4 in |
Overall Dia./Width | 8 1/4 in |
Description
Pail, Bucket/Pail Material Plastic, Color White, Handle Material Metal, Head/Closure Type Open Head, Includes Lid No, Maximum Operating Temperature 150 Degrees F, Overall Diameter 8 1/4 in, Overall Height 7 1/4 in, Overall Width Not Applicable, Shape Round, Standards HACCP, ISO Certification, Volume Capacity 1 gal, FDA Approved FDA Certified, NSF Standards Not Rated, UN Standards Not Rated, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 8"D x 6"H (BKTM02X08X06HSCRS)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36Wx18Dx72H, Orange, Unassembled (237635OR)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered White 2"W x 8"D x 6"H (BKTM02X08X06HSHWH)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3005)
- QORPAK Liner, 5 gal., PK100 (PLA-03187)
- QORPAK Metal Can, Unlined, 16 oz., Round, PK50 (MET-03089)
- PIPELINE PACKAGING Open Head Pail, HDPE, Green, 5 gal., Height: 14-9/16" (01-05-048-00159)
- RUBBERMAID COMMERCIAL Round Storage Container, 8 qt (FG572424CLR)
- RUBBERMAID COMMERCIAL Round Storage Container, 4 qt (FG572100WHT)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Gray (OH5-26/C24EPS-G)
- BASCO Plastic Pail, White, 2 Gallon (N2120W)
- Qorpak Storage Pails & Buckets