Shop All Bottles & Jars
Qorpak
Pail, Open Head, Round, 5 gal, HDPE, Wht, PK4
Mfr # 240171
Zoro # G6572675
product price: $112.99
/pk 4, $28.25/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Height 14 5/8 in
- Material High Density Polyethylene
- Color White
- Standards HACCP, ISO Certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 240171
- Zoro # G6572675
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 14 5/8 in |
Diameter | 11 7/8 in |
Overall Height | 14 5/8 in |
Overall Diameter | 11 7/8 in |
Overall Dia./Width | 11 7/8 in |
Description
Pail, Bucket/Pail Material Plastic, Color White, Handle Material Plastic, Head/Closure Type Open Head, Includes Lid No, Maximum Operating Temperature 150 Degrees F, Overall Diameter 11 7/8 in, Overall Height 14 5/8 in, Overall Width Not Applicable, Shape Round, Standards HACCP, ISO Certification, Volume Capacity 5 gal, FDA Approved FDA Certified, NSF Standards Not Rated, UN Standards 1H2/Y27/S; 1H2/Y43/S, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pipette Rack Acrylic (HS20611)
- CAFRAMO Mixing Impeller, PTFE Collapsible (A180)
- LABCHEM Sulfuric Acid, 0.1N (0.05M), 4 L, NIST (LC256804)
- NORPRO Funnel Wide Mouth (248)
- QORPAK Bottle, 16 oz, 70-400, PK48 (GLC-01559)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Bottle, 32 oz, PK12 (GLC-01228)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03569)
- QORPAK Bottle, 4 oz, 22-400, PK160 (GLA-00810)
- QORPAK Glass Bottle, 32 oz., Clear, PK12 (239541)
- QORPAK Bottle, 60cc, PK48 (PLC-06589)
- Qorpak Bottles & Jars