Shop All Bottles & Jars
Qorpak
Oblong, HDPE, Vacuum and Ionized, PK144
Mfr # PLC-06620
Zoro # G510043983
product price: $229.99
/pk 144, $1.60/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Shape Rectangular
- Pre-Cleaned Visible Particulate
- Sterile/Non-Sterile Non-Sterile
- Special Features Vacuum and Ionized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-06620
- Zoro # G510043983
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 43-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 142 mm |
Minimum Screw Closure Size | 43 mm |
Overall Width - Metric | 85 mm |
Body Diameter - Metric | 85 mm |
Overall Depth - Metric | 61 mm |
Description
Laboratory Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 85 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 142 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 43-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Grade GF/D Glass Microfiber Filte, PK100 (1823-047)
- GENIE Digital Disruptor Genie Cell Disruptor (SI-DD38)
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- LAB SAFETY SUPPLY Yellow BufferSolution, pH7.00, 10L, Plastic (793EP5)
- QORPAK Bottle, 16 oz, PK24 (GLC-01800)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- QORPAK Bottle, 4 oz, PK24 (GLC-01320)
- QORPAK Bottle Wide Mouth Glass 128 Oz Clear, PK4 (GLA-00883)
- QORPAK Bottle, 16 oz, PK12 (GLA-00864)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- TRICORBRAUN 4 oz Cobalt Blue PET Plastic Low Profile Jar- 70-400 Neck Finish (023178)
- Qorpak Bottles & Jars