Shop All Bottles & Jars
Qorpak
Natural Jar, 240 mL, Polypropylene, PK175
Mfr # PLC-07433
Zoro # G210718624
product price: $172.99
/pk 175, $0.99/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Pre-Cleaned None
- Closure Material Polypropylene
- Screw Closure Size 70-400 mm
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-07433
- Zoro # G210718624
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 70-400 mm |
Overall Height - Metric | 88 mm |
Body Diameter - Metric | 69 mm |
Mouth Size | Wide |
Details
Item | Natural JAR, PP, Polypropylene, STRAIGHT SIDED |
Autoclavable | Yes |
Pre-Cleaned | None |
Closure Material | Polypropylene |
Sterile/Non-Sterile | Non-Sterile |
Shape | Round |
Special Features | Cap Attached, Straight Sided |
Body Color | Natural |
Basic Material | Plastic |
Closure Included | Yes |
Clarity | Translucent |
Body Material | Polypropylene |
Closure Color | White |
Capacity - English | 8.5 fl oz |
Closure Type | Screw On |
Closure Liner Material | Unlined |
Capacity - Metric | 240 mL |
Jar Type | Sampling |
Description
Natural JAR, PP, Polypropylene, STRAIGHT SIDED, Capacity - Metric 240 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 69 mm, Body Material Polypropylene, Overall Height - Metric 88 mm, Pre-Cleaned None, Screw Closure Size 70-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Aluminum Spring Scale, 100G / 1N (SB0100-A)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- BRANSON Ultrasonic Cleaner, MH, 5.5 gal (CPX-952-817R)
- EXTECH CL2 Meter Replacement Electrode (CL205)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- QORPAK Bottle, 1 oz, 33-400, PK432 (GLC-01460)
- QORPAK Jar, 16 oz, PK24 (PLC-03713)
- QORPAK Bottle, 32 oz, 58-400, PK24 (GLA-00835)
- QORPAK Bottle, 16 oz, 28-410, PK135 (PLA-03260)
- PERKIN ELMER Brass Front Ferrule, 1/8", PK5 (N9300037)
- Qorpak Bottles & Jars